This product requires certification to purchase.

7 1/2 HP 1765 RPM U7P2GCR 575 V 60 HZ 213TC

You last purchased this on
 
US Motors

7 1/2 HP 1765 RPM U7P2GCR 575 V 60 HZ 213TC

  • Fast #
  • Part #USMU7P2GCR
  • Item #9581253
  • Manufacturer Part #U7P2GCR
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

7 1/2 HP 1765 RPM U7P2GCR 575 V 60 HZ 213TC

  • Fast #
  • Part #USMU7P2GCR
  • Item #9581253
  • Manufacturer Part #U7P2GCR
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
  • "CE" Mark On Nameplate
  • Shaft Slinger On Pulley End
  • Full 50 & 60 Hertz Operating Data On Nameplate (03)
  • Full HP @ 50 Hertz
  • Sealed Bearings (140 Frame); Double Shielded Bearings (180 Frame and Up)
  • Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
  • Suitable For Wye-Delta Start 250 Frame & Larger
  • Conversion Kits: C&D Flanges, Drip Cover and Brakes
  • Requires Certification

Specifications

AMP:
7.2
Diameter:
11-33/50 in
Fan Speeds:
1
Horsepower:
7-1/2 hp
Length:
17-1/2 in
Material:
Cast Aluminum
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1765
RPM Range:
1400 and Above
Shaft Length:
3-3/25 in
Shaft Size:
1-3/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
575V