This product requires certification to purchase.

7 1/2 HP 3600 RPM HD7P1E 230/460 V 60 & 50 HZ 213T

You last purchased this on
 
US Motors

7 1/2 HP 3600 RPM HD7P1E 230/460 V 60 & 50 HZ 213T

  • Fast #
  • Part #USMHD7P1E
  • Item #9581523
  • Manufacturer Part #HD7P1E
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

7 1/2 HP 3600 RPM HD7P1E 230/460 V 60 & 50 HZ 213T

  • Fast #
  • Part #USMHD7P1E
  • Item #9581523
  • Manufacturer Part #HD7P1E
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shaft Grounding Ring Installed
  • Requires Certification

Specifications

AMP:
18.1, 9, 20.9, 10.5
CSA Certified:
Yes
Diameter:
11-33/50 in
Fan Speeds:
1
Horsepower:
7-1/2 hp
Length:
26-1/2 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
3525
RPM Range:
1400 and Above
Shaft Length:
3-19/50 in
Shaft Size:
1-3/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
230/460V, 200/400V
Weight:
130 lb