This product requires certification to purchase.

7.5 HP 1765 & 1455 RPM H7P2D 208-230/460 & 190/380 V 60 & 50 HZ 213T

You last purchased this on
 
US Motors

7.5 HP 1765 & 1455 RPM H7P2D 208-230/460 & 190/380 V 60 & 50 HZ 213T

  • Fast #
  • Part #USMH7P2D
  • Item #9581444
  • Manufacturer Part #H7P2D
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

7.5 HP 1765 & 1455 RPM H7P2D 208-230/460 & 190/380 V 60 & 50 HZ 213T

  • Fast #
  • Part #USMH7P2D
  • Item #9581444
  • Manufacturer Part #H7P2D
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
  • Stainless Steel Nameplate (with CE Mark) & Zinc Plated Hardware
  • Shaft Slinger On Pulley End For IP54 Protection
  • Dual Voltage 230/460 Volts (1-100 HP)
  • Regreasable Ball Bearings 250 Frame & Up, Lifting Provisions 180 Frame & Up
  • Double Shielded Bearings 140-360, Open On 400-440
  • 1.15 Service Factor @ 60 Hz
  • Steel Fan Cover & Conduit Box
  • Field Convertible To F2 Mounting 180 Frame & Larger
  • Condensation Drains With Plastic Plugs
  • Requires Certification

Specifications

AMP:
20.1, 18.6, 9.3
Diameter:
11-33/50 in
Fan Speeds:
1
Horsepower:
7-1/2 hp
Length:
26-1/2 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1765
RPM Range:
1400 and Above
Shaft Length:
3-1/2 in
Shaft Size:
1-3/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
208-230/460V, 190/380V