75 & 60 HP 3545 RPM FF75E1EV 230/460 V 60 & 50 HZ 364JP
75 & 60 HP 3545 RPM FF75E1EV 230/460 V 60 & 50 HZ 364JP
Product Details
Product Details
- Class F Insulation, Class B Rise At Service Factor
- Premasked Mylar Nameplate 180-320, Stainless Steel On 360
- Regreasable Bearings 180 Frame & Larger
- Double Shielded Bearings
- Lifting Provisions 210 Frame & Larger
- Suitable For Wye-Delta Start 250 Frame & Larger
- Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
- Oversized Connection Diagram On Nameplate
Specifications
- AMP:
- 172, 86, 166, 83
- Diameter:
- 18-91/100 in
- Fan Speeds:
- 1
- Horsepower:
- 75 hp
- Length:
- 36-1/2 in
- Material:
- Cast Iron
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 3545
- RPM Range:
- 1400 and Above
- Shaft Length:
- 8-1/8 in
- Shaft Size:
- 1-1249/2000 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- Yes
- Volts:
- 230/460V, 190/380V