3/4 hp 1075 RPM 115/208/230V Single Phase ECM Variable Speed Blower Motor
EZ13® 3/4 hp 1075 RPM 115/208/230V Single Phase ECM Variable Speed Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 96-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Universal ECM replacement for Selectech, X13 and EnduraPro
- Auto-sensing rotation
- Ready to install, no programming required
- Built-in 6,000 volt surge protection
- Industry-leading moisture protection
Specifications
- AMP:
- 5.4, 9.3
- Blower Type:
- ECM Variable Speed
- CSA Certified:
- No
- Collection:
- EZ13®
- Diameter:
- 5-29/40 in
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 11-3/5 in
- Material:
- Steel
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- No
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- -29 to 130 Deg C
- UL Listed:
- Yes
- Volts:
- 115/208/230V
- Watts:
- 559.275 W
- Weight:
- 12 lb