This product requires certification to purchase.

1/3 hp 460V 1075 RPM Condenser Motor

You last purchased this on
 
US Motors

Mojave® 1/3 hp 460V 1075 RPM Condenser Motor

  • Fast #
  • Part #USM3737H
  • Item #4081813
  • Manufacturer Part #3737H
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

Mojave® 1/3 hp 460V 1075 RPM Condenser Motor

  • Fast #
  • Part #USM3737H
  • Item #4081813
  • Manufacturer Part #3737H
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Condenser fan motor
  • Reversible rotation
  • Class F insulation
  • Ball bearing
  • Stud/band mount
  • Automatic reset thermal overload protector
  • Requires Certification

Documents


Specifications

AMP:
1
Collection:
Mojave®
Diameter:
5-3/5 in
Frame Size:
48
Horsepower:
1/3 hp
Length:
11-61/100 in
Material:
Steel
Maximum Temperature:
70
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Phase:
Single Phase
Product Type:
Direct Drive
RPM:
1075
RPM Range:
900-1150
Temperature Range:
-29 to 70 Deg C
UL Listed:
Yes
Volts:
460V