3/4 hp 1075 RPM 460V Single Phase Condenser Motor
Mojave® 3/4 hp 1075 RPM 460V Single Phase Condenser Motor
Product Details
Product Details
- Condenser fan motor
- Reversible rotation
- Class F insulation
- Ball bearing
- Stud/band mount
- Automatic reset thermal overload protector
Documents
Specifications
- AMP:
- 2
- Collection:
- Mojave®
- Diameter:
- 5-3/5 in
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 12-43/50 in
- Material:
- Steel
- Maximum Temperature:
- 70
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- -29 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 460V