This product requires certification to purchase.

1/2 - 1/6 hp 1075 RPM 460V Condenser Motor

You last purchased this on
 
US Motors

Mojave® Series 1/2 - 1/6 hp 1075 RPM 460V Condenser Motor

  • Fast #
  • Part #USM5480H
  • Item #4081824
  • Manufacturer Part #5480H
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

Mojave® Series 1/2 - 1/6 hp 1075 RPM 460V Condenser Motor

  • Fast #
  • Part #USM5480H
  • Item #4081824
  • Manufacturer Part #5480H
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Mojave® Series
Horsepower:
1/2 - 1/6 hp
Product Type:
Condenser Motor
RPM:
1075
RPM Range:
900-1150
Volts:
460V