This product requires certification to purchase.

1/3 hp 208/230V 825 RPM Condenser Motor

You last purchased this on
 
US Motors

Mojave® Series 1/3 hp 208/230V 825 RPM Condenser Motor

  • Fast #
  • Part #USM1875H
  • Item #4081838
  • Manufacturer Part #1875H
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

Mojave® Series 1/3 hp 208/230V 825 RPM Condenser Motor

  • Fast #
  • Part #USM1875H
  • Item #4081838
  • Manufacturer Part #1875H
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
2.4
Collection:
Mojave® Series
Diameter:
5-3/5 in
Frame Size:
48
Horsepower:
1/3 hp
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Phase:
Single Phase
RPM:
825
RPM Range:
0-899
Volts:
208/230V