This product requires certification to purchase.

1/6 hp 1075 RPM 208/230V Condenser Motor

You last purchased this on
 
US Motors

Mojave® Series 1/6 hp 1075 RPM 208/230V Condenser Motor

  • Fast #
  • Part #USM1859H
  • Item #4081843
  • Manufacturer Part #1859H
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

Mojave® Series 1/6 hp 1075 RPM 208/230V Condenser Motor

  • Fast #
  • Part #USM1859H
  • Item #4081843
  • Manufacturer Part #1859H
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1
Collection:
Mojave® Series
Horsepower:
1/6 hp
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Product Type:
Condenser Motor
RPM:
1075
RPM Range:
900-1150
Volts:
208/230V