30 in. x 1 ft. Flanged Epoxy Ductile Iron Nipple
30 in. x 1 ft. Flanged Epoxy Ductile Iron Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.15
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 30 in
- Fitting Sizes:
- 30 in
- Fitting Type:
- Nipple, Straight
- Length:
- 1 ft
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No