This product requires certification to purchase.

4 ft. x 4 in. Flanged Spool

You last purchased this on
 
Us Pipe & Foundry Company

4 ft. x 4 in. Flanged Spool

  • Fast #
  • Part #FFPPCPP
  • Item #673327
  • Manufacturer Part #040400FFCL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Us Pipe & Foundry Company

4 ft. x 4 in. Flanged Spool

  • Fast #
  • Part #FFPPCPP
  • Item #673327
  • Manufacturer Part #040400FFCL
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above ground application
  • Perfect for industrial/plant application
  • Requires Certification

Specifications

ANSI:
ANSI A12.51, ANSI A21.4, ANSI A21.10, ANSI A21.15, ANSI A21.53, ANSI B16.1
AWWA:
AWWA C-104, AWWA C-110, AWWA C-151, AWWA C-153
Application:
Potable Water, Filtration, Sewage, Wastewater, Pumping, Industrial Plants
Coating:
Prime Coated
Ductile Iron Class:
CL53
Ductile Iron Pipe Type:
Ductile Iron Fabricated Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
4 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement
PipeTubing Size:
4 in
Pressure - Maximum:
250 psi
Pressure Class:
125#
Wall Thickness:
0.32 in