This product requires certification to purchase.

4 in. x 1 ft. Bituminous Tar Ductile Iron Filler Flange

Us Pipe & Foundry Company

4 in. x 1 ft. Bituminous Tar Ductile Iron Filler Flange

  • Fast #
  • Part #FFPP
  • Item #1785108
  • Manufacturer Part #FIL0404
3.7 out of 5 Customer Rating
Brand image
Us Pipe & Foundry Company

4 in. x 1 ft. Bituminous Tar Ductile Iron Filler Flange

  • Fast #
  • Part #FFPP
  • Item #1785108
  • Manufacturer Part #FIL0404
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C115
Coating:
Bituminous Tar
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Flange Type:
Filler
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Cement-lined
UL Listed:
No