This product requires certification to purchase.

8 in. x 1 ft. Flanged Epoxy Ductile Iron Nipple

You last purchased this on
 
Us Pipe & Foundry Company

8 in. x 1 ft. Flanged Epoxy Ductile Iron Nipple

  • Fast #
  • Part #FFPELXG
  • Item #862416
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Us Pipe & Foundry Company

8 in. x 1 ft. Flanged Epoxy Ductile Iron Nipple

  • Fast #
  • Part #FFPELXG
  • Item #862416
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.15
Coating:
Epoxy
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Nipple, Straight
Length:
1 ft
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No