This product requires certification to purchase.

Cordless Cut-Off Saw Bare Tool

You last purchased this on
 
US Saws

Husqvarna Cordless Cut-Off Saw Bare Tool

  • Fast #
  • Part #UUS77201
  • Item #7605103
  • Manufacturer Part #US77201
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Saws

Husqvarna Cordless Cut-Off Saw Bare Tool

  • Fast #
  • Part #UUS77201
  • Item #7605103
  • Manufacturer Part #US77201
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Blade Width (in):
16 in
Collection:
Husqvarna
Corded Cordless:
Cordless
Horsepower:
6-2/5 hp
Number of Tools Included:
1
Power Source:
Gas
Saw Type:
Cut-Off
UL Listed:
No
Weight:
21.4 lb