This product requires certification to purchase.

12 ft. Blue Endless Cargo Strap

USA Products

12 ft. Blue Endless Cargo Strap

  • Fast #
  • Part #U309610
  • Item #7313435
  • Manufacturer Part #309610
5 out of 5 Customer Rating
Brand image
USA Products

12 ft. Blue Endless Cargo Strap

  • Fast #
  • Part #U309610
  • Item #7313435
  • Manufacturer Part #309610
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chandler, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty lashing strap
  • Break strength capacity: 900 lbs
  • Hi tensile, blue polyester webbing performs better than nylon
  • Size: 12' x 1"
  • All steel construction
  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
12 ft
Material:
Plastic
Material Type:
Polyester
Proposition 65:
This product can expose you to chemicals, including Chromium Hexavalent, which are known to the State of California to cause cancer or birth defects or other reporductive harm. For more information, go to www.p65warnings.ca.gov
Tool Type:
Endless, Cargo Strap, Ratchet Tie Down
UPC:
029194309614
Width:
1 in
Work Load Limit:
300 lb