This product requires certification to purchase.

15ft x 1" Slider Ratchet, double J hooks, Pair Pack

You last purchased this on
 
USA Products

15ft x 1" Slider Ratchet, double J hooks, Pair Pack

  • Fast #
  • Part #U314720
  • Item #7313416
  • Manufacturer Part #314720
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
USA Products

15ft x 1" Slider Ratchet, double J hooks, Pair Pack

  • Fast #
  • Part #U314720
  • Item #7313416
  • Manufacturer Part #314720
4.2 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sliding ratchet
  • Break strength capacity: 1350 lbs
  • Hi tensile, yellow polyester webbing performs better than nylon
  • Size: 15' x 1"
  • All steel construction
  • Gold zinc finish on moving parts prevents corrosion
  • Requires Certification

Specifications

Coating:
Painted, Zinc
Color Finish Name:
Black/Yellow
Length:
15 ft
Material:
Hardened Steel, Plastic
Material Type:
Polyester
Package Quantity:
Pack of 2
Proposition 65:
This product can expose you to chemicals, including Di(2-ethylhexly) phthalate (DEHP) , which are known to the State of California to cause cancer or birth defects or other reporductive harm. For more information, go to www.p65warnings.ca.gov
Width:
1 in
Work Load Limit:
1350 lb