This product requires certification to purchase.

16 ft. Ratchet in Yellow (Pack of 2)

You last purchased this on
 
USA Products

16 ft. Ratchet in Yellow (Pack of 2)

  • Fast #
  • Part #U325600
  • Item #2336296
  • Manufacturer Part #325600
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
USA Products

16 ft. Ratchet in Yellow (Pack of 2)

  • Fast #
  • Part #U325600
  • Item #2336296
  • Manufacturer Part #325600
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Break strength 2500 lb
  • Patented sure grip handle
  • Patented 2-Way Release
  • Coated Double-J Hook
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Length:
16 ft
Material:
Plastic
Material Type:
Polyester
Package Quantity:
Pack of 2
Proposition 65:
This product can expose you to chemicals, including Di(2-ethylhexly) phthalate (DEHP) , which are known to the State of California to cause cancer or birth defects or other reporductive harm. For more information, go to www.p65warnings.ca.gov
Tool Type:
Ratchet
Width:
1-1/4 in
Work Load Limit:
830 lb