16 ft. Ratchet in Yellow
16 ft. Ratchet in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Break strength 1200 lb
- Endless
- Gold zinc finish on moving parts, prevents corrosion
Specifications
- Color Finish Name:
- Yellow
- Length:
- 16 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Ratchet
- Width:
- 1 in
- Work Load Limit:
- 400 lb