This product requires certification to purchase.

16 ft. x 1 in. Ratchet chet Tie Down Strap

You last purchased this on
 
USA Products

16 ft. x 1 in. Ratchet chet Tie Down Strap

  • Fast #
  • Part #JS20300
  • Item #2923109
  • Manufacturer Part #S20300
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
USA Products

16 ft. x 1 in. Ratchet chet Tie Down Strap

  • Fast #
  • Part #JS20300
  • Item #2923109
  • Manufacturer Part #S20300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Break strength 1500 lb
  • Coated S-Hooks
  • Coated S hooks prevent marring of surfaces
  • PVC coated hooks that will not scratch
  • Cut and abrasion resistant webbing
  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow
Height:
13 in
Length:
16 ft
Material:
Plastic
Material Type:
Polyester
Tool Type:
Ratchet
Weight:
1.35 lb
Width:
1 in
Work Load Limit:
500 lb