This product requires certification to purchase.

27 ft. Ratchet in Yellow

You last purchased this on
 
USA Products

27 ft. Ratchet in Yellow

Brand image
You last purchased this on
 
USA Products

27 ft. Ratchet in Yellow

  • Fast #
  • Part #U310001
  • Item #2336298
  • Manufacturer Part #310001
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • BOT™ equipped tightening and release
  • Procedure allows for controlling up to 60% of post tensioning, not 100% like all other ratchet designs
  • Size: 27' x 2"
  • Patent pending
  • Requires Certification

Specifications

Coating:
Zinc Plated
Color Finish Name:
Yellow
Length:
27 ft
Material:
Plastic
Material Type:
Polyester
Proposition 65:
This product can expose you to chemicals, including Di(2-ethylhexly) phthalate (DEHP) , which are known to the State of California to cause cancer or birth defects or other reporductive harm. For more information, go to www.p65warnings.ca.gov
Tool Type:
Ratchet
Width:
2 in
Work Load Limit:
3333 lb


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com