This product requires certification to purchase.

6 ft. Ratchet in Red (Pack of 2)

You last purchased this on
 
USA Products

6 ft. Ratchet in Red (Pack of 2)

  • Fast #
  • Part #U312620
  • Item #7313418
  • Manufacturer Part #312620
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
USA Products

6 ft. Ratchet in Red (Pack of 2)

  • Fast #
  • Part #U312620
  • Item #7313418
  • Manufacturer Part #312620
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ratchet Powersports Tie Down for motorcycles and ATVs
  • 1200 break strength, 400 lb WWL
  • Built in soft loops to fit all handlebars
  • Coated hardened wire S Hooks prevent scratching paint or chrome
  • Hi tensile polyester webbing performs better than nylon
  • Requires Certification

Specifications

Color Finish Name:
Red
Length:
6 ft
Material:
Plastic
Material Type:
Polyester
Package Quantity:
Pack of 2
Proposition 65:
This product can expose you to chemicals, including Di(2-ethylhexly) phthalate (DEHP) , which are known to the State of California to cause cancer or birth defects or other reporductive harm. For more information, go to www.p65warnings.ca.gov
Tool Type:
Ratchet
Width:
1 in
Work Load Limit:
400 lb