This product requires certification to purchase.

8 ft. Black and Yellow Rack Strap

You last purchased this on
 
USA Products

8 ft. Black and Yellow Rack Strap

  • Fast #
  • Part #U902510
  • Item #9915765
  • Manufacturer Part #902510
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
USA Products

8 ft. Black and Yellow Rack Strap

  • Fast #
  • Part #U902510
  • Item #9915765
  • Manufacturer Part #902510
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduces load in and load out time by 50%
  • Built in tightening system, no breaker bar to locate
  • No external tightening rod to lose
  • Fits square and circular rack, adapter included
  • Upper and lower frame mounts-makes for over the load or under the load securement
  • D ring installed on webbing side for additional tie down point
  • 8 ft
  • MSBL 1500 lbs
  • Requires Certification

Specifications

Color Finish Name:
Black, Yellow
Length:
8 ft
Tool Type:
Rack Strap
Width:
1-1/2 in
Work Load Limit:
1500 lb