Anchor Point with Toggle Bolt in Polished Chrome
Anchor Point with Toggle Bolt in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For Ram, Silverado and Sierra model trucks
- Long life heating elements
- 3 wire configuration
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control
Specifications
- Coating:
- Chrome
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Zinc
- Work Load Limit:
- 200 lb