This product requires certification to purchase.

3 ft. Blue Lashing Strap with Cambuckle

You last purchased this on
 
USA Products

3 ft. Blue Lashing Strap with Cambuckle

  • Fast #
  • Part #U512038
  • Item #7313448
  • Manufacturer Part #512038
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
USA Products

3 ft. Blue Lashing Strap with Cambuckle

  • Fast #
  • Part #U512038
  • Item #7313448
  • Manufacturer Part #512038
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lashing strap with tightening loop and hand carry loop
  • Hi tensile blue polypropylene webbing
  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
3 ft
Material:
Plastic
Material Type:
Polypropylene
Proposition 65:
This product can expose you to chemicals, including Lead, which are known to the State of California to cause cancer or birth defects or other reporductive harm. For more information, go to www.p65warnings.ca.gov
Tool Type:
Lashing Strap with Cambuckle
Width:
1 in
Work Load Limit:
400 lb