This product requires certification to purchase.

18 lb. Light Weight Patching Compound

USG

Easy Sand™ 18 lb. Light Weight Patching Compound

  • Fast #
  • Part #U384150120
  • Item #7232013
  • Manufacturer Part #384150120
3.5 out of 5 Customer Rating
USG

Easy Sand™ 18 lb. Light Weight Patching Compound

  • Fast #
  • Part #U384150120
  • Item #7232013
  • Manufacturer Part #384150120
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easy sand setting type compound is ideal for heavy fills in drywall panels and ceiling boards
  • Lightweight for easy handling
  • Sands easy and fast
  • Smooth finishing
  • Low shrinkage and superior bond
  • Great for patching plaster
  • Cover approximately 340 sq ft
  • Requires Certification

Documents


Specifications

Application:
General Purpose
Collection:
Easy Sand™
Color Finish Category:
Whites
Color Finish Name:
Off White
Material:
Gypsum
Material Type:
Calcium Sulfate Hemihydrate
Maximum Temperature:
55
NSF Certified:
No
Product Type:
Joint Compound
Size:
18 lb
UPC:
081099004674