This product requires certification to purchase.

1 in. Silicon Carbide Abrasive Wheel

U.S.SAWS

1 in. Silicon Carbide Abrasive Wheel

  • Fast #
  • Part #UMA37145
  • Item #2405586
  • Manufacturer Part #MA37145
3.7 out of 5 Customer Rating
Brand image
U.S.SAWS

1 in. Silicon Carbide Abrasive Wheel

  • Fast #
  • Part #UMA37145
  • Item #2405586
  • Manufacturer Part #MA37145
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 14" abrasive blade for use on masonry, non-ferrous and asphalt
  • Requires Certification

Specifications

Application:
PVC Pipe
Arbor Hole Size:
1 in
Blade Material:
Aluminum Oxide, Silicon Carbide
Blade Thickness (in):
0.125 in
Blade Type:
Circular Saw
Diameter:
14 in
Material:
Silicon Carbide
Tool Type:
Abrasive Blade
Weight:
1.9 lb
Width:
14 in