This product requires certification to purchase.

14 in. Silicon Carbide Circular Saw Blade

You last purchased this on
 
U.S.SAWS

Chesterfield 14 in. Silicon Carbide Circular Saw Blade

  • Fast #
  • Part #UMN37843UA
  • Item #7019175
  • Manufacturer Part #MN37843UA
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
U.S.SAWS

Chesterfield 14 in. Silicon Carbide Circular Saw Blade

  • Fast #
  • Part #UMN37843UA
  • Item #7019175
  • Manufacturer Part #MN37843UA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made from a blend of silicon carbide
  • Three layers of reinforcement make this blade the best choice for cutting all kinds of pipe
  • Dual arbor for use in both 1" and 20 mm saws
  • Requires Certification

Documents


Specifications

Application:
Cast Iron, Ductile Iron, PVC, Sewer Pipe, Water Pipe
Arbor Hole Size:
1 in
Blade Material:
Aluminum Oxide, Silicon Carbide
Collection:
Chesterfield
Color Finish Name:
Satin Bronze - PVD
Diameter:
14 in
Number of Pieces:
1 Piece
Product Type:
Abrasive Wheel
Tool Type:
Abrasive Blade
Weight:
1.9 lb