This product requires certification to purchase.

24 x 1 in. Mirror Rectangular in Blacks

Uttermost Company

24 x 1 in. Mirror Rectangular in Blacks

  • Fast #
  • Part #UW00488
  • Item #9815710
  • Manufacturer Part #W00488
4.8 out of 5 Customer Rating
Brand image
Uttermost Company

24 x 1 in. Mirror Rectangular in Blacks

  • Fast #
  • Part #UW00488
  • Item #9815710
  • Manufacturer Part #W00488
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Memphis, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contemporary metal frame, featuring rounded corners, is finished in a rich satin black
  • May be hung either vertically or horizontally
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Height:
38 in
Installation Type:
Wall Mount
Length:
24 in
Lighting Style:
Contemporary
Material:
Iron, Metal
Mirror Edge:
Flat Edge
Product Type:
Mirror
Shape:
Rectangular
Size:
38 in x 24 in x 1 in
UPC:
792977911631
Weight:
23 lb
Width:
1 in