32 x 22 in. Beveled Oval Mirror in Oil Rubbed Bronze
32 x 22 in. Beveled Oval Mirror in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 32 in
- Product Type:
- Oval Mirror
- Width:
- 22 in