This product requires certification to purchase.

32 x 22 in. Frame Oval Mirror in Rust Black and Burnished Silver

You last purchased this on
 
Uttermost Company

Carrick 32 x 22 in. Frame Oval Mirror in Rust Black and Burnished Silver

  • Fast #
  • Part #UTT09064
  • Item #7196582
  • Manufacturer Part #09064
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uttermost Company

Carrick 32 x 22 in. Frame Oval Mirror in Rust Black and Burnished Silver

  • Fast #
  • Part #UTT09064
  • Item #7196582
  • Manufacturer Part #09064
5 out of 5 Customer Rating

X Points
Color Finish Name: Rust Black/Burnished Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Carrick
Color Finish Category:
Blacks
Color Finish Name:
Rust Black/Burnished Silver
Depth:
2 in
Height:
32 in
Installation Type:
Wall Mount
Material:
Iron, Glass
Product Type:
Oval Mirror
Width:
22 in