23-1/2 x 35-3/4 in. Flat Edge Rectangular Framed Mirror in Matte Black
Casmus 23-1/2 x 35-3/4 in. Flat Edge Rectangular Framed Mirror in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Inspired by traditional silhouettes, this mirror features an iron frame with linear details married with graceful curves, finished in a contemporary matte black
- May be hung horizontal or vertical
Documents
Specifications
- Collection:
- Casmus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/8 in
- Height:
- 35-3/4 in
- Installation Type:
- Horizontal, Vertical, Wall Mount
- Lighting Style:
- Contemporary
- Material:
- Iron
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Size:
- 23-1/2 in x 35-3/4 in
- Weight:
- 19 lb
- Width:
- 23-1/2 in