Beveled Mirror in Silver Tones
Corbis Beveled Mirror in Silver Tones
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Corbis
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 3 in
- Glass Type:
- Beveled
- Height:
- 56 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Width:
- 44 in