This product requires certification to purchase.

44 x 2 x 44 in. Flat Edge Round Framed Mirror in Aged Black

You last purchased this on
 
Uttermost Company

Dawsyn 44 x 2 x 44 in. Flat Edge Round Framed Mirror in Aged Black

  • Fast #
  • Part #U09737
  • Item #9548887
  • Manufacturer Part #09737
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uttermost Company

Dawsyn 44 x 2 x 44 in. Flat Edge Round Framed Mirror in Aged Black

  • Fast #
  • Part #U09737
  • Item #9548887
  • Manufacturer Part #09737
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Smooth rounded frame encased in a thick iron band finished in an aged black with subtle gray highlights
  • Requires Certification

Documents


Specifications

Collection:
Dawsyn
Color Finish Category:
Blacks
Color Finish Name:
Aged Black
Height:
44 in
Installation Type:
Wall Mount
Length:
2 in
Material:
Glass, Iron
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
Shape:
Round
Size:
2 in x 44 in x 44 in
Weight:
52 lb
Width:
44 in