This product requires certification to purchase.

35 x 23 in. Triple Beaded Vanity Mirror in Silver

You last purchased this on
 
Uttermost Company

Grace Feyock 35 x 23 in. Triple Beaded Vanity Mirror in Silver

  • Fast #
  • Part #U14411B
  • Item #3795966
  • Manufacturer Part #14411 B
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uttermost Company

Grace Feyock 35 x 23 in. Triple Beaded Vanity Mirror in Silver

  • Fast #
  • Part #U14411B
  • Item #3795966
  • Manufacturer Part #14411 B
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Frame features a silver leaf finish with light gray glaze
  • Mirror is beveled and may be hung horizontal or vertical
  • Requires Certification

Documents


Specifications

Collection:
Grace Feyock
Color Finish Category:
Silver Tones
Color Finish Name:
Silver Leaf
Height:
35-1/8 in
Installation Type:
Wall Mount, Vertical, Horizontal
Length:
2 in
Mirror Edge:
Beveled Edge
Product Type:
Framed Mirror
Shape:
Rectangular
Style:
Contemporary
Weight:
22 lb
Width:
23-1/8 in