37 in. Beveled Mirror in Silver Leaf
Stuart 37 in. Beveled Mirror in Silver Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Stuart
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Leaf
- Depth:
- 2 in
- Glass Type:
- Beveled
- Height:
- 37 in
- Material:
- Glass, Wood
- Width:
- 27 in