This product requires certification to purchase.

Clear Lens Black Frame Safety Glasses

Uvex

Bandit™ Clear Lens Black Frame Safety Glasses

  • Fast #
  • Part #US1600X
  • Item #1349020
  • Manufacturer Part #US1600X
4.6 out of 5 Customer Rating
Brand image
Uvex

Bandit™ Clear Lens Black Frame Safety Glasses

  • Fast #
  • Part #US1600X
  • Item #1349020
  • Manufacturer Part #US1600X
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 1800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bandit
  • Black/Clear Lens
  • Polycarbonate
  • Contemporary, sporty wrap-around styling
  • Easy lens replacement system
  • Adjustable temple length
  • Requires Certification

Specifications

ANSI:
ANSI Z81.1 2010
Clothing Size:
One Size Fits All
Collection:
Bandit™
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Material:
Plastic
Material Type:
Polycarbonate