Faceshield with Clear Polycarbonate Visor
Faceshield with Clear Polycarbonate Visor
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Full shield design provides built-in chin protection and extended top-of-head coverage for enhanced protection from airborne debris
- Lightweight, balanced and ergonomic design
- Dual position headgear provides a customizable fit
- Comfortable cell foam on back of headgear
- Breathable, removable and washable headband
- Comfortably worn with most goggles and respirators
- Easily replaceable visor allows for multiple visor tints and extends the life of the shield
- Hard hat accessory (dielectric) expands face shield use and is compatible with multiple hard hats, including Honeywell® brand and most other major manufacturers styles
- No metal parts-100 percentage dielectric
- Bionic is a revolutionary face shield. Designed for rugged jobs, it's tough where it has to be, yet extremely lightweight and balanced for all-day comfort
Documents
Specifications
- ANSI:
- ANSI Z87.1-2003
- CSA Certified:
- CSA Z94.3
- Material:
- Plastic
- Material Type:
- Polycarbonate