This product requires certification to purchase.

Nylon Safety Glass Eyewear Case in Black

You last purchased this on
 
Uvex

Nylon Safety Glass Eyewear Case in Black

  • Fast #
  • Part #US490
  • Item #6002106
  • Manufacturer Part #S490
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uvex

Nylon Safety Glass Eyewear Case in Black

  • Fast #
  • Part #US490
  • Item #6002106
  • Manufacturer Part #S490
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 6200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Economy case with top closing flap and strap attachment (holds all larger eyewear)
  • Patented multi-flue tank design results in superior heat exchanger design
  • Low profile automatic flue damper
  • Specialized burner assembly
  • System Sentinel LED diagnostic system
  • High altitude compatible
  • Requires Certification

Specifications

Color Finish Name:
Black
Material:
Plastic
Material Type:
Nylon
Quick Release:
No