Spartan
Frequently Purchased Together
Product Details
Product Details
- Polycarbonate
- Sporty 1-piece wraparound lens
Specifications
- ANSI:
- ANSI Z87.1-2010
- CSA Certified:
- CSA Z94.3
- Clothing Size:
- One Size Fits All
- Collection:
- Spartan
- Glasses Frame Color:
- Grey
- Glasses Lens Color:
- Grey
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Width:
- 6 in