This product requires certification to purchase.

10 in. Ductile Iron 265 psi Flanged Worm Gear Plug Valve

VAG USA

Eco-centric® 10 in. Ductile Iron 265 psi Flanged Worm Gear Plug Valve

  • Fast #
  • Part #V51710
  • Item #5095009
  • Manufacturer Part #517 10
4.5 out of 5 Customer Rating
Brand image
VAG USA

Eco-centric® 10 in. Ductile Iron 265 psi Flanged Worm Gear Plug Valve

  • Fast #
  • Part #V51710
  • Item #5095009
  • Manufacturer Part #517 10
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for wastewater
  • GA plug valves are an excellent choice for handling sludge and slurries in wastewater operations
  • Cast iron body with round port designed to minimize head loss
  • Buna-N coated ductile iron plug and welded nickel body seat
  • Self-energizing chevron shaft packing, self-lubricating 316 SS shaft bearings and Teflon thrust washers
  • Lay length is the same as AWWA flanged gate valve
  • Shaft packing adjustable and replaceable without removing the actuator
  • Upper and lower grit excluders for extended bearing life
  • Type 316 stainless steel external fasteners, including packing studs and nuts
  • Bi-directional zero leakage seating up to full rated pressure
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 125
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-517
Coating:
Buna-N
Collection:
Eco-centric®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
13 in
Material:
Ductile Iron, Stainless Steel, Welded Nickel
Material Type:
316
Pressure - Maximum:
265 psi
Pressure Class:
125#
Recommended Valve Application:
Waste Water
Valve Body Material:
Ductile Iron
Valve Bonnet Type:
Welded
Valve Operator:
Worm Gear
Valve Port Opening:
Round Port
Valve Seat Material:
Welded Nickel
Valve Size:
10 in
Valve Type:
Plug Valve