This product requires certification to purchase.

1 in. Epoxy Cast Iron Domestic NPT Combination Air and Vacuum Valve

You last purchased this on
 
Val-Matic Valve

1 in. Epoxy Cast Iron Domestic NPT Combination Air and Vacuum Valve

  • Fast #
  • Part #V201C2XD
  • Item #7493758
  • Manufacturer Part #201C2XD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Val-Matic Valve

1 in. Epoxy Cast Iron Domestic NPT Combination Air and Vacuum Valve

  • Fast #
  • Part #V201C2XD
  • Item #7493758
  • Manufacturer Part #201C2XD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI B16.1 Class 125, ANSI B16.1 Class 250, ANSI B16.5 Class 300
ASTM:
ASTM A-126 Class B, ASTM B-536 Grade 65-45-12, ASTM A-216 WCB
AWWA:
AWWA C-152
Coating:
Epoxy
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
10-1/2 in
Material:
Cast Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Valve Seat Material:
Buna-N
Valve Size:
1 in
Width:
11-3/8 in