This product requires certification to purchase.

1 x 1/2 in. NPT Cast Iron 175 psi CWP Air Release Valve

You last purchased this on
 
Val-Matic Valve

1 x 1/2 in. NPT Cast Iron 175 psi CWP Air Release Valve

  • Fast #
  • Part #V223
  • Item #3152026
  • Manufacturer Part #22.3
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Val-Matic Valve

1 x 1/2 in. NPT Cast Iron 175 psi CWP Air Release Valve

  • Fast #
  • Part #V223
  • Item #3152026
  • Manufacturer Part #22.3
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Outlet size 1/2 in
  • Unconditionally guaranteed stainless steel floats
  • Stainless steel 316 internal trim
  • Resilient seating for positive shutoff
  • Performance proven for over 50 years
  • Non-clog design minimizes need for backwashing
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-126
AWWA:
AWWA C-512
Coating:
Acrylic
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
6-1/3 in
ISO:
ISO 9001
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Size:
1 in
Valve Type:
Air Release & Vacuum Valve
Width:
5-1/8 in