This product requires certification to purchase.

2 in. NPT Ductile Iron Air and Vacuum Valve

You last purchased this on
 
Val-Matic Valve

2 in. NPT Ductile Iron Air and Vacuum Valve

  • Fast #
  • Part #V202C2DISV
  • Item #7236100
  • Manufacturer Part #202C.2DISV
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Val-Matic Valve

2 in. NPT Ductile Iron Air and Vacuum Valve

  • Fast #
  • Part #V202C2DISV
  • Item #7236100
  • Manufacturer Part #202C.2DISV
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
Coating:
Epoxy
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
13 in
NSF Certified:
No
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Size:
2 in
Valve Type:
Air Release & Vacuum Valve
Width:
14 in