This product requires certification to purchase.

2 x 1 in. NPT Cast Iron 150 psi CWP Air Release Valve

You last purchased this on
 
Val-Matic Valve

2 x 1 in. NPT Cast Iron 150 psi CWP Air Release Valve

  • Fast #
  • Part #V801BWAK
  • Item #1675733
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Val-Matic Valve

2 x 1 in. NPT Cast Iron 150 psi CWP Air Release Valve

  • Fast #
  • Part #V801BWAK
  • Item #1675733
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron
Pressure - Maximum:
150 psi CWP
Valve Size:
2 in x 1 in
Valve Type:
Air Release Valve