4 in. Ductile Iron Wafer Silent Check Valve
Series 1403A 4 in. Ductile Iron Wafer Silent Check Valve
Product Details
Product Details
- Silent operation - fast closure to prevent check valve slam water hammer
- Precision metal-to-metal seating
- Expanded body - provides full flow area
- Double guided disc - prevents vibrations and wear
- Resilient seat - available for zero leakage
- Heavy duty spring is tested for over 100,000 cycle
- Able to be installed in all flow directions
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.1 Class 125, ASME B16.1 Class 250, ASME B16.34
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-584 C87600
- Collection:
- Series 1403A
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- Yes
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 4 in
- MSS:
- MSS SP-125
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 125#, 250#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Silent Check Valve
- Weight:
- 19 lb
- Width:
- 7 in