This product requires certification to purchase.

1 in. NPT Cast Iron 450 psi Air Release & Vacuum Valve

You last purchased this on
 
Val-Matic Valve

Model 201C.2 1 in. NPT Cast Iron 450 psi Air Release & Vacuum Valve

  • Fast #
  • Part #V201C
  • Item #90028
  • Manufacturer Part #201C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Val-Matic Valve

Model 201C.2 1 in. NPT Cast Iron 450 psi Air Release & Vacuum Valve

  • Fast #
  • Part #V201C
  • Item #90028
  • Manufacturer Part #201C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Model 201C.2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron
Pressure - Maximum:
450 psi
Valve Size:
1 in
Valve Type:
Air Release & Vacuum Valve