This product requires certification to purchase.

1 in. NPT Cast Iron 450 psi Air Release Valve

You last purchased this on
 
Val-Matic Valve

Model 201C.2 1 in. NPT Cast Iron 450 psi Air Release Valve

  • Fast #
  • Part #V201C2DISV
  • Item #7236090
  • Manufacturer Part #201C.2DISV
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Val-Matic Valve

Model 201C.2 1 in. NPT Cast Iron 450 psi Air Release Valve

  • Fast #
  • Part #V201C2DISV
  • Item #7236090
  • Manufacturer Part #201C.2DISV
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
Collection:
Model 201C.2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
10-1/2 in
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
450 psi
Recommended Valve Application:
Air
Valve Size:
1 in
Valve Type:
Air Release Valve
Width:
11-3/8 in