This product requires certification to purchase.

2 in. NPT Cast Iron 300 psi CWP Air Release Valve

You last purchased this on
 
Val-Matic Valve

Model 202C.2 2 in. NPT Cast Iron 300 psi CWP Air Release Valve

  • Fast #
  • Part #V202C2X
  • Item #3646390
  • Manufacturer Part #202C2X
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Val-Matic Valve

Model 202C.2 2 in. NPT Cast Iron 300 psi CWP Air Release Valve

  • Fast #
  • Part #V202C2X
  • Item #3646390
  • Manufacturer Part #202C2X
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Model 202C.2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
13 in
Material:
Cast Iron
Recommended Valve Application:
Air
Valve Size:
2 in
Valve Type:
Air Release Valve
Width:
14 in