This product requires certification to purchase.

3 in. NPT Cast Iron 300 psi CWP Air Release & Vacuum Valve

You last purchased this on
 
Val-Matic Valve

Model 203C.2 3 3 in. NPT Cast Iron 300 psi CWP Air Release & Vacuum Valve

  • Fast #
  • Part #V203C2
  • Item #2149844
  • Manufacturer Part #203C2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Val-Matic Valve

Model 203C.2 3 3 in. NPT Cast Iron 300 psi CWP Air Release & Vacuum Valve

  • Fast #
  • Part #V203C2
  • Item #2149844
  • Manufacturer Part #203C2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides the functions of both air Release and air/Vacuum valves
  • Exhausts large quantities of air at system start-up
  • Releases air pockets during system operation
  • Provides pipeline vacuum protection
  • Single body incorporates both features within one valve - More compact and economical
  • Inlets and outlets are equal to full nominal size
  • Unconditionally guaranteed stainless steel floats
  • Stainless steel 316 internal trim
  • Non-clog design minimizes need for backwashing
  • Exclusive high/low pressure resilient seating
  • Requires Certification

Specifications

ASTM:
ASTM A-126
AWWA:
AWWA C-512
Coating:
Acrylic
Collection:
Model 203C.2 3
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
15 in
ISO:
ISO 9001
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Recommended Valve Application:
Air, Water
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Size:
3 in
Valve Type:
Air Release & Vacuum Valve
Width:
16 in